Transitional Glam Marble, Metallic Santorini White Queen Bed

  • Mfr # 3044

  • Zoro # G613343652


original price:  $573.99 , new price: $488.99 , 14 percent off
new price:  $488.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Material
MDF, Particle Board, Solid Wood
Overall Width
79 in
Overall Length
86 in
Depth
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3044
Zoro #
G613343652
UPC #
887179053392
Country of Origin
Malaysia

Dimensions

Overall Width
79 in
Overall Length
86 in
Depth
60 in

Details

Color
White
Material
MDF, Particle Board, Solid Wood

Description

Want to get away? Our Santorini bedroom collection features a Coastal Contemporary design with decorative faux marble accents, elegant acrylic hardware and dazzling ambient LED lighting. Sure to transform any bedroom into your own personal island retreat.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.