Zoro Homepage

Transitional Glam Mirrored Riley Silver King Bed

  • Mfr # 3040

  • Zoro # G413343777


original price: $653.99
14% off
new price: $561.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
MDF, Particle Board, Solid Wood
Overall Width
89.2 in
Overall Length
78.98 in
Depth
56.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040
Zoro #
G413343777
UPC #
887179033004
Country of Origin
Malaysia

Dimensions

Overall Width
89.2 in
Overall Length
78.98 in
Depth
56.06 in

Details

Color
Silver
Material
MDF, Particle Board, Solid Wood

Description

The Riley puts a contemporary spin on old-world style. The luxurious silver finish and mirror accents add sleek, ultramodern touches, while a tufted headboard and footboard echo the traditional style of upscale, craftsman made furniture.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.