Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transitional Glam Mirrored Riley Silver Queen Bed

  • Mfr # 3041

  • Zoro # G613343843


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
MDF, Particle Board, Solid Wood
Overall Width
63 in
Overall Length
89 in
Depth
56.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041
Zoro #
G613343843
UPC #
887179033011
Country of Origin
Malaysia

Dimensions

Overall Width
63 in
Overall Length
89 in
Depth
56.06 in

Details

Color
Silver
Material
MDF, Particle Board, Solid Wood

Description

The Riley puts a contemporary spin on old-world style. The luxurious silver finish and mirror accents add sleek, ultramodern touches, while a tufted headboard and footboard echo the traditional style of upscale, craftsman made furniture.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.