Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transitional High Gloss, Marble, Paper D844 Dining Table

  • Mfr # 2959

  • Zoro # G713343767


product price: $679.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
39.37 in
Length
70.87 in
Material
MDF, Stainless Steel
Depth
29.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2959
Zoro #
G713343767
UPC #
887179066453
Country of Origin
China

Dimensions

Width
39.37 in
Length
70.87 in
Depth
29.92 in

Details

Color
Light Grey
Material
MDF, Stainless Steel

Description

For a stylish and dramatic impression seek no further than this grey faux marble dining table. Elegant in style this ultra contemporary dining table will be the talk of your dining space. Design elements are not in short supply with this table, featuring an architectural pedestal base, stainless steel bottom plate, and a spacious top making this table a stylish and smart choice for your dining space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.