Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transitional Linda Merlot Queen Bed

  • Mfr # 3021

  • Zoro # G213343779


product price: $790.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Chip Board, LVL, MDF, Rubberwood
Overall Width
92.79 in
Overall Length
62.72 in
Depth
55.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3021
Zoro #
G213343779
UPC #
887179097310
Country of Origin
Malaysia

Dimensions

Overall Width
92.79 in
Overall Length
62.72 in
Depth
55.91 in

Details

Color
Dark Brown
Material
Chip Board, LVL, MDF, Rubberwood

Description

The Linda's style is the marriage of contemporary lines and classic craftsmanship. Blending ultramodern features, practical additions like extra storage, and chambered door fronts on the storage drawers, each piece offers a balance and beauty that suits your eclectic style.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.