Transitional Linda New Merlot Chest

  • Mfr # 1271

  • Zoro # G013343924


product price:  $365.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Dark Brown
Depth
48.43 in
Length
31.57 in
Material
Chip Board, LVL, MDF, Rubberwood
Width
16.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1271
Zoro #
G013343924
UPC #
887179097228
Country of Origin
Malaysia

Dimensions

Depth
48.43 in
Length
31.57 in
Width
16.81 in

Details

Color
Dark Brown
Material
Chip Board, LVL, MDF, Rubberwood

Description

The Linda's style is the marriage of contemporary lines and classic craftsmanship. Blending ultramodern features, practical additions like extra storage, and chambered door fronts on the storage drawers, each piece offers a balance and beauty that suits your eclectic style.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.