Zoro Homepage

Transitional Marble, Paper D40011 Bar Table

  • Mfr # 2202

  • Zoro # G913343734


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Width
42 in
Length
42 in
Color
Light Grey
Material
Rubberwood, Solid Wood
Depth
35.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202
Zoro #
G913343734
UPC #
887179093411
Country of Origin
China

Dimensions

Width
42 in
Length
42 in
Depth
35.75 in

Details

Color
Light Grey
Material
Rubberwood, Solid Wood

Description

Introducing the D40011 Bar Table from Global Furniture USA. Elevate your home bar or entertainment area with this sleek and stylish piece. This bar table features a spacious top for drinks and snacks, along with a sturdy construction for durability. Create a sophisticated and inviting atmosphere with this exceptional bar table.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.