Zoro Homepage

Transitional Paper D02 Dining Table

  • Mfr # 4804

  • Zoro # G213343830


product price: $509.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
42 in
Length
70 in
Material
MDF, Rubberwood
Depth
30.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4804
Zoro #
G213343830
UPC #
887179096283
Country of Origin
Viet Nam

Dimensions

Width
42 in
Length
70 in
Depth
30.25 in

Details

Color
White
Material
MDF, Rubberwood

Description

White Faux marble design with extra thick top and a large angle cut wood base.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.