
Transitional Paper D04 White Bar Table
Mfr # 4508
Zoro # G913343888
product price: $479.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Width
48 in
Length
48 in
Depth
36 in
Color
White
Material
Fabric, MDF, Rubberwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4508
Zoro #
G913343888
UPC #
887179096450
Country of Origin
Viet Nam
Dimensions
Width
48 in
Length
48 in
Depth
36 in
Details
Color
White
Material
Fabric, MDF, Rubberwood
Description
White Faux marble counter table design with an extra thick top and a double pedestal base with silver connectors.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.