
Transitional Paper, Velvet D03 Dining Table
Mfr # 4505
Zoro # G713343637
product price: $509.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
42 in
Length
70 in
Depth
30 in
Material
Fabric, MDF, Rubberwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4505
Zoro #
G713343637
UPC #
887179096382
Country of Origin
Viet Nam
Dimensions
Width
42 in
Length
70 in
Depth
30 in
Details
Color
Black
Material
Fabric, MDF, Rubberwood
Description
Black Faux marble table top designthat features an extra thick top with a double pedestal base and silver connectors. The chairs feature channel backed and the legs match the color of the base.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.