Transitional Velvet D04 Black Velvet Bar Stool

  • Mfr # 2163

  • Zoro # G613343683


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Overall Width
25 in
Overall Length
20 in
Color
Black
Material
Fabric, Rubberwood
Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2163
Zoro #
G613343683
UPC #
887179093329
Country of Origin
Viet Nam

Dimensions

Overall Width
25 in
Overall Length
20 in
Depth
42 in

Details

Color
Black
Material
Fabric, Rubberwood

Description

The D04 Bar Stool by Global Furniture USA, in plush black velvet, seamlessly blends comfort and style. Its timeless design is accentuated by elegant nail head trim, making it a sophisticated addition to your dining space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.