
Transitional Zaftig Fabric U250 Ebony Console Reclining Loveseat
Mfr # 2358
Zoro # G913343857
product price:Â $675.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Material
Fabric
Depth
40 in
Width
41 in
Length
77 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2358
Zoro #
G913343857
UPC #
887179093268
Country of Origin
Viet Nam
Dimensions
Depth
40 in
Width
41 in
Length
77 in
Details
Material
Fabric
Color
Black
Description
Introducing the U250 Reclining Sofa, Console Reclining Loveseat, and Glider Recliner from Global Furniture USA. These premium pieces of furniture are designed to provide optimal comfort and relaxation with their reclining features and plush cushioning. The loveseat even comes equipped with a convenient center console for storing snacks and drinks, while the Glider Recliner offers a smooth gliding motion. The sophisticated collection is the perfect addition to any modern living room.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.