U7068 GREY 10 POWER CONSOLE RECLINING LOVESEAT WITH LED

  • Mfr # 5737

  • Zoro # G713312985


product price:  $779.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Length
75"
Color
Light Grey
Width
38.25"
Depth
41.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5737
Zoro #
G713312985
UPC #
887179104339
Country of Origin
Viet Nam

Dimensions

Length
75"
Width
38.25"
Depth
41.5"

Details

Color
Light Grey

Description

The U7068 Power Reclining Console Loveseat is the ultimate centerpiece for any home theater or living room. Beyond its comfortable power reclining seats, this loveseat boasts a center console equipped with storage console and cup holders, ensuring your entertainment needs are always within reach. The neutral grey PU fabric is both stylish and durable, while the over-stuffed cushions provide an exceptionally comfortable seating experience. Whether you're enjoying a movie night or simply relaxing, this loveseat offers the perfect blend of functionality and comfort.Each piece in the U7068 Power Collection promises to elevate your living experience, combining luxurious comfort with modern convenience in a way that transforms your home into a sanctuary of relaxation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.