U7068 GREY 10 POWER RECLINER WITH LED

  • Mfr # 5738

  • Zoro # G913312976


product price:  $493.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
38.25"
Color
Light Grey
Length
40"
Depth
41.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5738
Zoro #
G913312976
UPC #
887179104322
Country of Origin
Viet Nam

Dimensions

Width
38.25"
Length
40"
Depth
41.5"

Details

Color
Light Grey

Description

Elevate your relaxation experience with the U7068 Power Reclining Chair. This piece combines sleek design and cutting-edge technology to offer you the perfect haven for unwinding. With just the touch of a button, recline to your preferred comfort level and enjoy the convenience of USB connectivity at your fingertips. The neutral grey PU fabric and over-stuffed cushioning envelop you in unmatched comfort, making this chair your go-to spot for relaxation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.