Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U8292 GREY LOUNGER SOFA WITH USB

  • Mfr # 6444

  • Zoro # G313315744


product price: $993.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
64"
Length
66"
Color
Light Grey
Depth
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6444
Zoro #
G313315744
UPC #
887179108597
Country of Origin
Viet Nam

Dimensions

Width
64"
Length
66"
Depth
36"

Details

Color
Light Grey

Description

Indulge in the epitome of sophistication and comfort with the U8292 Lounger. Available in ultra plush grey faux fur, this overstuffed masterpiece promises years of unparalleled relaxation. Enveloped in an oversized plush faux fur, every touch is a caress of luxury.Unwind in style with the U8292's sumptuous throw pillows, ensuring perfect support and coziness. Stay connected effortlessly with built-in USB charging, while the convenient cup holders cater to your every need. This lounger is not merely furniture; it is a sanctuary of tranquility where every moment is a blissful escape.Elevate your lounging experience with the U8292 Lounger - a harmonious blend of opulence and functionality that will transform your space into a haven of serenity and style.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.