Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G1SC-181-SS One-Piece Clamping Collar

  • Mfr # G1SC-181-SS

  • Zoro # G6761556


product price: $50.95
/ea

Key Features

Bore Dia.
1-13/16 in
Material
Stainless Steel
Outside Dia.
2-7/8 in
Width
11/16 in
Screw Size
5/16"-24 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1SC-181-SS
Zoro #
G6761556
UPC #
44861033548
Country of Origin
China

Dimensions

Bore Dia.
1-13/16 in
Outside Dia.
2-7/8 in
Width
11/16 in
Screw Size
5/16"-24 x 1 in

Details

Material
Stainless Steel
Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.