Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G1SC-262-SS One-Piece Clamping Collar

  • Mfr # G1SC-262-SS

  • Zoro # G6767637


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2-5/8 in
Material
Stainless Steel
Outside Dia.
3-7/8 in
Width
7/8 in
Screw Size
3/8"-24 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team