Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G2SC-087-SS Two-Piece Clamping Collar

  • Mfr # G2SC-087-SS

  • Zoro # G6760174


product price: $21.89
/ea

Key Features

Bore Dia.
7/8 in
Material
Stainless Steel
Outside Dia.
1-5/8 in
Width
1/2 in
Screw Size
1/4"-28 x 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2SC-087-SS
Zoro #
G6760174
UPC #
44861630716
Country of Origin
China

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1-5/8 in
Width
1/2 in
Screw Size
1/4"-28 x 5/8 in

Details

Material
Stainless Steel
Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.