Zoro Homepage

GH2C-093-B Two-Piece Clamping Collar Recessed Screw

  • Mfr # GH2C-093-B

  • Zoro # G6767670


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Bore Dia.
15/16 in
Material
Steel
Outside Dia.
1-7/8 in
Width
1/2 in
Screw Size
1/4"-28 x 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH2C-093-B
Zoro #
G6767670
UPC #
44861035894
Country of Origin
China

Dimensions

Bore Dia.
15/16 in
Outside Dia.
1-7/8 in
Width
1/2 in
Screw Size
1/4"-28 x 5/8 in

Details

Material
Steel
Finish
Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.