
Chemical Resistant Gloves, 13 in L, 15 mil, 1 PR
Mfr # 515F-10(XL)
Zoro # G014573542
product price:Â $4.85
/pr
Sold in multiples of 2 for $9.70
Key Features
Glove Length
13 in
Glove Thickness
15 mil
Glove Liner Material
Cotton
Color
green
Glove Texture
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
515F-10(XL)
Zoro #
G014573542
UPC #
816679016392
Country of Origin
China
Dimensions
Glove Length
13 in
Glove Thickness
15 mil
Glove Size
10
Details
Item
Chemical Resistant Gloves
Glove Liner Material
Cotton
Color
green
Glove Texture
Diamond
Glove Materials
Nitrile
Supported / Unsupported
Unsupported
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.