
Chemical Resistant Gloves, 18 in L, 1 PR
Mfr # 9918R
Zoro # G714563492
product price: $29.49
/prKey Features
Glove Length
18 in
Glove Liner Material
Cotton
Cuff Style
Gauntlet
Supported / Unsupported
Supported
Glove Materials
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9918R
Zoro #
G714563492
UPC #
816679017429
Country of Origin
China
Dimensions
Glove Length
18 in
Details
Item
Chemical Resistant Gloves
Glove Liner Material
Cotton
Cuff Style
Gauntlet
Supported / Unsupported
Supported
Glove Materials
Neoprene
Glove Texture
Rough
Color
black
Description
These heavy-wall supported chemical handling gloves are multi-dipped in premium-grade heavy black neoprene for superior quality and durability. They grant protection against chemicals, acids, and solvents. They also offer excellent all-around protection against abrasion hazards. The rough etched finish is excellent for applications where a wet grip is required. Features an antimicrobial-treated cotton interlock liner that reduces bacteria. The gloves are 18 inches long with a gauntlet cuff for extended arm protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.