Shop GLOBAL GLOVE
See all product information
Create Account
Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Vis Green
- Mfr # 945PF-XL
- Zoro # G714563508
product price:Â
$
23.99
/pk of 100, $0.24/ea
Key Features
Color
Hi-Vis Green
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 945PF-XL
- Zoro #
- G714563508
- UPC #
- 810033298196
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Hi-Vis Green
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Lining
- Unlined
Dimensions
- Size
- XL
- Palm Thickness
- 6 mil
- Length
- 9.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.