Double Ply DuPont Kevlar Fiber Sewn Sleeves, 18in, Thumb Slot, Cut Resistant
- Mfr # K18SLT
- Zoro # G015849226
product price:Â
$
8.15
/ea
Key Features
Material
100% DuPont™ Kevlar® fiber
Overall Length
18 in
Seam Style
Sewn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K18SLT
- Zoro #
- G015849226
- UPC #
- -
- Country of Origin
- China
- Material
- 100% DuPont™ Kevlar® fiber
- Seam Style
- Sewn
Dimensions
- Overall Length
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.