Shop GLOBAL GLOVE
See all product information
Create Account
Leather Economy Grade Split Welder Glove, Large, 12PK
- Mfr # 1200GE
- Zoro # G015848885
product price:Â
$
80.29
/pk of 12, $6.69/ea
Key Features
Glove Size
Large
Glove Leather Grade
economy grade
Thumb Style
wing
Glove Liner Material
Full semi-sock thermal-knit cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1200GE
- Zoro #
- G015848885
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- Large
Details
- Glove Leather Grade
- economy grade
- Thumb Style
- wing
- Glove Liner Material
- Full semi-sock thermal-knit cotton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov