Global Glove & Safety

Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XXL, 100 PK


product price: $10.89
/pk 100, $0.11/ea
Sold in multiples of 10 for $108.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Material Nitrile
  • Palm Thickness 5 mil
  • Length 9.5 in
  • Powdered/Powder-Free Powder-Free
See all product information

Product Information

Dimensions

Size XXL
Length 9.5 in
Size- Alpha 2XL

Details

Item Disposable Gloves
Color Blue
Material Nitrile
Palm Thickness 5 mil
Powdered/Powder-Free Powder-Free
Standards Meets ANSI/ISEA 105-2016 standard
Texture Location Fingertips

Description

Powder Free, 5-Mil, Disposable, FDA Compliant, Size- Alpha 2XL, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.