Zoro Homepage

GRC-050 Set Screw Coupling

  • Mfr # GRC-050

  • Zoro # G6775057


product price: $12.69
/ea

Key Features

Bore Dia.
1/2 in
Outside Dia.
1 in
Material
Steel
Length
1-1/2 in
Application
Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC-050
Zoro #
G6775057
UPC #
44861054703
Country of Origin
China

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 in
Length
1-1/2 in

Details

Material
Steel
Application
Traditional cost effective rigid coupling design. Provides torque transmission & alignment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.