Zoro Homepage

GRC-075 Set Screw Coupling

  • Mfr # GRC-075

  • Zoro # G6775617


product price: $17.09
/ea

Key Features

Bore Dia.
3/4 in
Outside Dia.
1-1/2 in
Material
Steel
Application
Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC-075
Zoro #
G6775617
UPC #
44861054741
Country of Origin
China

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1-1/2 in
Length
2 in

Details

Material
Steel
Application
Traditional cost effective rigid coupling design. Provides torque transmission & alignment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.