
GSC-018-SS Set Screw Collar
Mfr # GSC-018-SS
Zoro # G6777297
product price: $4.45
/eaSold in multiples of 3 for $13.35
Key Features
Bore Dia.
3/16 in
Material
Stainless Steel
Outside Dia.
7/16 in
Width
1/4 in
Screw Size
#8-32 x 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GSC-018-SS
Zoro #
G6777297
UPC #
44861634745
Country of Origin
China
Dimensions
Bore Dia.
3/16 in
Outside Dia.
7/16 in
Width
1/4 in
Screw Size
#8-32 x 1/8 in
Details
Material
Stainless Steel
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.