
GSC-031-SS Set Screw Collar
Mfr # GSC-031-SS
Zoro # G6761136
product price: $4.35
/eaSold in multiples of 3 for $13.05
Key Features
Bore Dia.
5/16 in
Material
Stainless Steel
Outside Dia.
5/8 in
Width
5/16 in
Screw Size
#10-32 x 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSC-031-SS
Zoro #
G6761136
UPC #
44861634806
Country of Origin
China
Dimensions
Bore Dia.
5/16 in
Outside Dia.
5/8 in
Width
5/16 in
Screw Size
#10-32 x 1/8 in
Details
Material
Stainless Steel
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.