Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GSC-068-Z Set Screw Collar

  • Mfr # GSC-068-Z

  • Zoro # G6766760


product price: $1.76
/ea
Sold in multiples of 5 for $8.80

Key Features

Bore Dia.
11/16 in
Outside Dia.
1-1/4 in
Width
9/16 in
Screw Size
5/16"-18 x 1/4 in
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSC-068-Z
Zoro #
G6766760
UPC #
44861638606
Country of Origin
China

Dimensions

Bore Dia.
11/16 in
Outside Dia.
1-1/4 in
Width
9/16 in
Screw Size
5/16"-18 x 1/4 in

Details

Material
Steel
Finish
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.