
GSC-256-SS Set Screw Collar
Mfr # GSC-256-SS
Zoro # G6767375
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
2-9/16 in
Material
Stainless Steel
Outside Dia.
3-3/4 in
Width
1 in
Screw Size
1/2"-13 x 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSC-256-SS
Zoro #
G6767375
UPC #
44861011720
Country of Origin
China
Dimensions
Bore Dia.
2-9/16 in
Outside Dia.
3-3/4 in
Width
1 in
Screw Size
1/2"-13 x 1/2 in
Details
Material
Stainless Steel
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.