
GSCC-150-150-KW One-Piece Clamping Coupling with Keyway
Mfr # GSCC-150-150-KW
Zoro # G6777750
product price: $83.95
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1-1/2 in
Outside Dia.
2-5/8 in
Length
3-7/8 in
Application
One-Piece Industry Standard Clamping Couplings. High axial load and torque capacity.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSCC-150-150-KW
Zoro #
G6777750
UPC #
44861055854
Country of Origin
China
Dimensions
Bore Dia.
1-1/2 in
Outside Dia.
2-5/8 in
Length
3-7/8 in
Keyseat Size (In.)
3/8 x 3/16 in
Details
Application
One-Piece Industry Standard Clamping Couplings. High axial load and torque capacity.
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.