Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GSCC-150-150 One-Piece Clamping Coupling

  • Mfr # GSCC-150-150

  • Zoro # G6774314


product price: $63.65
/ea

Key Features

Bore Dia.
1-1/2 in
Outside Dia.
2-5/8 in
Length
3-7/8 in
Material
Steel
Application
One-Piece Industry Standard Clamping Couplings. High axial load and torque capacity.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSCC-150-150
Zoro #
G6774314
UPC #
44861055847
Country of Origin
China

Dimensions

Bore Dia.
1-1/2 in
Outside Dia.
2-5/8 in
Length
3-7/8 in

Details

Material
Steel
Application
One-Piece Industry Standard Clamping Couplings. High axial load and torque capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.