Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GSTC-075-16-B One-Piece Threaded Clamping Collar

  • Mfr # GSTC-075-16-B

  • Zoro # G6760165


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Outside Dia.
1-1/2 in
Width
1/2 in
Screw Size
1/4"-28 x 5/8 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSTC-075-16-B
Zoro #
G6760165
UPC #
44861056073
Country of Origin
China

Dimensions

Outside Dia.
1-1/2 in
Width
1/2 in
Screw Size
1/4"-28 x 5/8 in

Details

Material
Steel
Finish
Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.