0-60 PSI psi, 1/4 in NPT Bottom Mount Location, Stainless Steel Case Material

  • Mfr # B2781390

  • Zoro # G608613449


product price:  $46.59
/ea

Key Features

Accuracy
1% °F
Process Connection Location
Bottom Mount
Process Connection Size
1/4 in NPT
Gauge Case Material
Stainless Steel
Series
111.25CT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2781390
Zoro #
G608613449
UPC #
707022467346
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in NPT
Dual Size
1
Gauge Size
4-1/2 in

Details

Accuracy
1% °F
Process Connection Location
Bottom Mount
Gauge Case Material
Stainless Steel
Series
111.25CT
Primary Pressure Range
0-60 PSI
Window Material
Acrylic
Wetted Parts Material
Brass Copper Alloy
Ambient Operating Temperature Range
-40°F To 140°F °F
Dial Material
White Aluminum
Media Operating Temperature
-40°F To 140°F °F
Pointer Material
Adjustable Black Aluminum
Window Type
Removable Snap-Off

Description

This stainless steel gauge is ideal for use in static applications. Wetted parts are made from a brass copper alloy. Stainless steel case and white aluminum dial provide durability and strength. Has a lower mount 1/4 NPT connection and a removable snap-off acrylic window. Ambient operating temperature range is -40 to 140°F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.