
#00 Self Seal Bubble Mailers, 5W x 10L, Gold, 250PK
Mfr # 412527
Zoro # G808591677
product price:Â $69.15
/pk 250, $0.28/eaKey Features
Color
Brown
Width
5 in
Material
Recycled Paper
Length
10 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
412527
Zoro #
G808591677
UPC #
707022437134
Country of Origin
China
Dimensions
Width
5 in
Length
10 in
Details
Color
Brown
Material
Recycled Paper
Description
A cost effective option, these lightweight mailers require less postage than standard boxes. Their peel and stick lip saves valuable insertion and fastening time. The golden kraft paper exterior and an interior layer of 3/8 bubble lining protect contents while in transit. They are sold in quantities of 250. The dimensions provided are the inside dimensions of the product.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.