Zoro Homepage

#1 Bubble Lined Poly Mailers, 7-1/4W x 12L, White, 100PK

  • Mfr # 412519

  • Zoro # G608613296


product price: $53.75
/pk 100, $0.54/ea

Key Features

Color
White
Width
7-1/4 in
Material
Polyethylene
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412519
Zoro #
G608613296
UPC #
707022437059
Country of Origin
China

Dimensions

Width
7-1/4 in
Length
12 in

Details

Color
White
Material
Polyethylene

Description

A cost effective option, lightweight mailers require less postage than standard boxes. Peel and stick lip saves valuable insertion and fastening time. The moisture resistant polyethylene bag and interior layer of 3/8 bubble lining protects content during shipping. Tear resistant interior film surface. Sold in quantities of 100.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.