Zoro Homepage

1 Cylinder Wall Mount Bracket

  • Mfr # 116037

  • Zoro # G708641106


product price: $40.55
/ea

Key Features

Material
Steel
Color
Gray
Cylinder Storage Orientation
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116037
Zoro #
G708641106
UPC #
707022073059
Country of Origin
Taiwan, Province of China

Details

Material
Steel
Color
Gray
Item
Stationary
Cylinder Storage Orientation
No

Description

Mounts to a permanent vertical surface for safe cylinder storage. Supports cylinders from 3-1/2 to 12-1/2 in diameter. 1-1/2 polypropylene strap has a steel cinch buckle. Mounting hardware is not included. Complies with OSHA and NFPA standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.