Zoro Homepage

1 gal Bottle, Green, 2 PK

  • Mfr # 670175

  • Zoro # G508827052


product price: $55.99
/pk 2, $28.00/ea

Key Features

Container Type
Bottle
Size
1 gal
Color
Green
Net Weight
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670175
Zoro #
G508827052
UPC #
707022353564
Country of Origin
United States

Dimensions

Size
1 gal

Details

Container Type
Bottle
Color
Green
Net Weight
18

Description

High performance cleaning on all water safe surfaces. Non-butyl, low VOC cleaning and degreasing. Cuts through dirt, grease, oil, grime, ink and food soils. Use for industrial cleaning, concrete, quarry tile, automatic floor machines, pressure washing, parts washing and more. For use on medium to heavy duty soils, dirt and grime. Green color. Gallon bottle. Sold 2 bottles per case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.