Shop GLOBAL INDUSTRIAL
See all product information
Create Account
1-Tier 1 Door Wood Locker, 12"W x 15"D x 76"H, Gray, Assembled
- Mfr # 299242
- Zoro # G222787588
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12 in
Overall Depth
15 in
Overall Height
76 in
Color
Gray
Material
Particleboard/Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 299242
- Zoro #
- G222787588
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Gray
- Material
- Particleboard/Laminate
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 15 in
- Overall Height
- 76 in
Description
Elevate the look & feel of your locker room or changing room with this fully aassembled 1-tier/1-door Global Industrial Wood Locker. Wood lockers give any space a natural warmth that presents a more comfortable and welcoming tone than standard metal lockers plus they are also quieter when they close. The body of the locker is made of 0.70" (18mm) thick Carb II-compliant particleboard covered in a durable high-pressure laminate with heavy-duty concealed steel hinges, and a lift-up hasp locking mechanism.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.