Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in Height, 14 in Width, Plastic

  • Mfr # 724216RB

  • Zoro # G708612083


product price: $24.99
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Plastic
Thickness
1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724216RB
Zoro #
G708612083
UPC #
707022405201
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
1-1/4

Details

Sign Material
Plastic

Description

Brightly colored, easy to read signs helps comply with OSHA standards. Danger signs should be used where immediate hazards exist. Text on Sign: DANGER - KEEP OUT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.