Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 lbs Cap Universal Spreader

  • Mfr # 640788

  • Zoro # G808661271


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Capacity
100 lbs
Hopper Material
Poly Hopper/Steel Frame
Height
32 in
Width
27 in
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640788
Zoro #
G808661271
UPC #
707022347990
Country of Origin
China

Dimensions

Height
32 in
Width
27 in
Length
40 in

Details

Capacity
100 lbs
Item
Spreader
Hopper Material
Poly Hopper/Steel Frame

Description

Ideal for spreading seed, fertilizer, lime, ice melt, salt, and similar materialsDurable plastic hopper resists corrosion
  • 100 lb capacity
  • All welded steel frameDesigned for residential and light commercial use
  • 3-flap adjustable deflector controls spread pattern, while the rear deflector protects the operator's feet
  • 13 pneumatic tires
  • Plastic cover to protect materials from rain, wind, and other elements included
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.