Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10ft Straight Roller Conveyor, 15in Between Frame, 4-1/2in Roller Centers

  • Mfr # 293200

  • Zoro # G011865411


product price: $672.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
18 in
Material
Steel
Frame Height (In.)
3-3/4 in
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293200
Zoro #
G011865411
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18 in
Frame Height (In.)
3-3/4 in
Overall Length
10 ft

Details

Item
Straight Conveyor
Material
Steel

Description

Keep things moving with this Global Industrial™ Straight Roller Conveyor. Engineered with a galvanized steel roller, this conveyor has a weight capacity of 1000 lbs., helping you move heavy packages and containers down the line. Designed with free-spinning gravity rollers that improve overall speed and efficiency, this 18in wide conveyor is ideal for use in shipping/receiving, manufacturing, and packing facilities. 4.5in roller centers. 1.9in dia. x 16 ga. galvanized steel rollers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.