11 Shelf, Closed Steel Shelving, 36"W x 12"D x 73"H, Starter, 20 GA, Gray

  • Mfr # 239606

  • Zoro # G722794710


product price:  $411.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
12 in
Overall Height
73 in
Assembled/Unassembled
Unassembled
Shelf Capacity
800 lbs
Number of Shelves
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239606
Zoro #
G722794710
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
12 in
Overall Height
73 in
Overall Width
36 in

Details

Assembled/Unassembled
Unassembled
Shelf Capacity
800 lbs
Number of Shelves
11
Shelving Type
Starter Unit
Load Capacity
4000 lbs
Color
Gray
Shelving Material
Steel

Description

Keeps parts organized with these high capacity shelf bin units, perfect for production and assembly. Assembles easily. CLOSED style shelving has steel side and back panels that help minimize dirt and dust, while adding support. Easy to assemble rugged steel shelving with long-lasting gray baked enamel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.