111L All-Steel Grid Rack, 9 Bikes, Powder Coated Steel

  • Mfr # 652771

  • Zoro # G408641130


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Length
111-5/8 in
Width
26-1/2 in
Height
31-3/16 in
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652771
Zoro #
G408641130
UPC #
707022015998
Country of Origin
China

Dimensions

Length
111-5/8 in
Width
26-1/2 in
Height
31-3/16 in

Details

Color
Gray
Material
Steel
Finish
Powder coated
Type
Single Sided Bike Rack

Description

Accommodates bicycles on one side. Easy assembly. Powder coated galvanized, industrial grade steel withstands years of outdoor use. Framing uses 1-5/8 diameter tubular powder coated steel and the bike grids are made of 3/4 diameter powder coated steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.