Zoro Homepage

11W Magnetic Nail Sweeper With Release

  • Mfr # 641790

  • Zoro # G608826092


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Type
Load Release
Height to Hoist Hook
36-7/8
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641790
Zoro #
G608826092
UPC #
707022453882
Country of Origin
China

Dimensions

Height to Hoist Hook
36-7/8
Width
11 in

Details

Type
Load Release

Description

Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Load release nail sweepers feature a long handle and load release for ease of use. Internal magnet assembly is housed in heavy 1-1/2 x 3 steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.