Zoro Homepage

12 in W, 12 D, 78 in H, Tan

  • Mfr # 968264TN

  • Zoro # G508597191


product price: $414.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
12
Overall Height
78 in
Material of Construction
Steel
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968264TN
Zoro #
G508597191
UPC #
707022335188
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Depth
12
Overall Height
78 in

Details

Material of Construction
Steel
Color
Tan

Description

These quality lockers feature 16-gauge steel doors, a 5-knuckle security hinge and welded, reinforced frame-and-door assemblies. These lockers are durable and attractive, feature finished sides, so there is no need for decorative end panels, and can be anchored securely to floors. The door handle and lift latch are recessed to create a smooth catch-free surface, and discourage the padlock from being cut off. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.