
12 in W, 14-7/8 in D, 71-15/16 in H, Cherry
Mfr # 299249
Zoro # G911919313
product price:Â $730.99
/eaKey Features
Overall Width
12 in
Overall Depth
14-7/8 in
Overall Height
71-15/16 in
Color
Cherry
Material of Construction
Particleboard/Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
299249
Zoro #
G911919313
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
12 in
Overall Depth
14-7/8 in
Overall Height
71-15/16 in
Details
Color
Cherry
Material of Construction
Particleboard/Laminate
Description
Electronic vertical keypad lock. Carb II-compliant particleboard covered in durable laminate. Durable and moisture-resistant steel base. Elevate the look & feel of your locker room or changing room with this fully assembled 4-tier/4-door Global Industrial™ Digital Wood Locker. Wood lockers give any space a natural warmth that presents a more comfortable and welcoming tone than standard metal lockers plus they are also quieter when they close. The body of the locker is made of 0.70in 18mm thick Carb II-compliant particleboard covered in a durable high-pressure laminate with heavy-duty concealed steel hinges, and a digital electronic keypad. This vertical keypad lock is easily programmable and can be used in either Public mode for single-use passcodes or Private mode for longer-term individual use. What separates this Global Industrial wood locker from the competition is the durable, moisture-resistant steel base. Typical wood lockers carry the wood to the base, which can warp, peel, or buckle when exposed to persistent moisture such as gym or club locker rooms and spas. The steel base on this locker is designed to deliver elegant performance with a long service life. This version comes fully assembled in a cherry wood color. Door edges are banded with PVC banding. Locker doors are 12.0in wide x 0.70in deep. Blank steel ID plates included for customization. Optional color-matched cherry wood end panel, #290629 available separately, to present a finished look. Ideal for use in: Clubhouses & country clubs, spas & resorts, fitness centers & gyms, executive suites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.