Zoro Homepage

12 in W, 18 D, 78 in H, Tan

  • Mfr # 254127TN

  • Zoro # G608597220


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18
Overall Height
78 in
Material of Construction
Steel
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254127TN
Zoro #
G608597220
UPC #
707022009744
Country of Origin
Viet Nam

Dimensions

Overall Width
12 in
Overall Depth
18
Overall Height
78 in

Details

Material of Construction
Steel
Color
Tan

Description

Used for use in schools and gym locker rooms. Door handle with fingertip lift latch is recessed into the door face to create a smooth catch-free surface, to discourage the padlock sold separately from being cut off and to provide a neat, clean look. The results are improved safety, security and appearance. These quality lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Lockers must be anchored securely to floors or walls. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Optional Anchor Kits sold separately. Legs add 6 to height. Includes blank number plates. Lockers have secure 2-point positive locking system, stainless steel door latch and double and single-prong coat hooks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.