Zoro Homepage

12 in W, 18 D, 78 in H, Tan

  • Mfr # 652178TN

  • Zoro # G608597176


product price: $439.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18
Overall Height
78 in
Color
Tan
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652178TN
Zoro #
G608597176
UPC #
707022335348
Country of Origin
Viet Nam

Dimensions

Overall Width
12 in
Overall Depth
18
Overall Height
78 in

Details

Color
Tan
Material of Construction
Steel

Description

These lockers feature 16-gauge steel doors, 5-knuckle security hinges, a quiet operation latch mechanism, and welded, reinforced frame-and-door assemblies for maximum security. The secure 3-point positive locking system improves security, while the, hat shelf, chrome door latch for smooth fingertip opening, and one double and two single-prong coat hooks are some of the user-friendly features provided. These lockers feature finished sides, so there is no need for decorative end panels, and can be anchored securely to floors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.